Zoro Homepage

Drawer Track Roller, 13 in., Right Hand, PK2

  • Mfr # MP7148

  • Zoro # G1732223


product price: $10.39
/pk 2, $5.20/ea

Key Features

Length (In.)
3-5/16"
For Use With
Drawer Slide Systems
Mounting
Right Hand Side of Drawer
Material
Steel, Plastic
Includes
(2) Rollers with Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP7148
Zoro #
G1732223
UPC #
49793771483
Country of Origin
China

Dimensions

Length (In.)
3-5/16"
Outside Dia.
13/16"
Roller Width/Dia. (In.)
13/16 in.

Details

For Use With
Drawer Slide Systems
Mounting
Right Hand Side of Drawer
Material
Steel, Plastic
Includes
(2) Rollers with Mounting Screws
Finish
Zinc Plated
Category Type
Sliding Door Hardware
Item
Drawer Track,Right Hand Rollers,PK2

Description

Drawer Track,Right Hand Rollers,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.