Zoro Homepage

Drawer Track Roller, 13 in., Right Hand, PK5

  • Mfr # MP7148-5

  • Zoro # G1732199


product price: $9.69
/pk 5, $1.94/ea

Key Features

Length (In.)
3-5/16"
For Use With
Drawer Slide Systems
Mounting
Back of Drawer
Material
Steel, Plastic
Includes
(2) Rollers with Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP7148-5
Zoro #
G1732199
UPC #
49793671486
Country of Origin
China

Dimensions

Length (In.)
3-5/16"
Outside Dia.
13/16"
Roller Width/Dia. (In.)
13/16 in.

Details

For Use With
Drawer Slide Systems
Mounting
Back of Drawer
Material
Steel, Plastic
Includes
(2) Rollers with Mounting Screws
Finish
Zinc Plated
Item
Drawer Track,Rollers Right-Hand,PK5
Category Type
Sliding Door Hardware

Description

This 13/16 inch nylon constructed roller is used for monorail drawer track systems. Easily mounts to the right side of your drawer when viewed from the rear. Includes 2 rollers with necessary mounting screws.


  • •Mono-rail roller for drawer slide systems
  • •Right hand roller
  • •Bracket constructed of steel
  • •Plastic convex wheels
  • •Provides smooth operation
  • •Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.