Zoro Homepage

Extension Cables, 3/32 in. Carbon Steel (2 Pack)

  • Mfr # GD 52101

  • Zoro # G1606287


product price: $10.29
/pr

Key Features

Finish
Galvanized
Material
Carbon Steel
Max. Wheel Dia. (In.)
3/32 in.
Number of Wheels
0
Height (In.)
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD 52101
Zoro #
G1606287
UPC #
049793521019
Country of Origin
China

Dimensions

Max. Wheel Dia. (In.)
3/32 in.
Height (In.)
3/32 in
Mounting Hole Size (In.)
3/32 in
Roller Width/Dia. (In.)
No Roller
Length (In.)
3/32 in
Cable Size
3/32 in
Depth (In.)
3/32 in
Width (In.)
144 in
Outside Diameter
3/32 in
Overall Length
12 ft

Description

Safety Cable, 3/32 in Dia, 12 ft L,PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.