Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N 6984
Zoro #
G3343693
UPC #
049793069849
Country of Origin
United States
Dimensions
Length (In.)
2-3/8"
Width (In.)
9/16"
Shaft Length
5/8 in
Height (In.)
5-7/16
Depth (In.)
5/8
Mounting Hole Size (In.)
3/16
Roller Width/Dia. (In.)
No Roller
Wheel Diameter
1 in
Details
For Use With
Used on Alliance Door Systems
Mounting
Door Top
Material
Nylon
Finish
Unfinished
Color
Metallic Brown
Category Type
Closet Door Hardware
Item
Four Door Snugger
Hardware
Included
Bearings
Steel
Requires
Hangers, Hardware
Number of Wheels
0
Construction
Steel
Type
Bi-Fold Door
Description
Four Door Snugger, Bi-Fold Door, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.