Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16 in. x 1/8 in. Cable Swage-It Tool (Single Pack)

  • Mfr # GD 52215

  • Zoro # G0574688


product price: $34.19
/ea

Key Features

For Cable Size (In.)
1/16 in, 3/32 in, 1/8 in
Handle Length
3.5 in
Jaw Material
Steel
Overall Cutter L (In.)
9
Includes
Top and Bottom Dies with Cable Diameter Size Indication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD 52215
Zoro #
G0574688
UPC #
049793522153
Country of Origin
China

Dimensions

For Cable Size (In.)
1/16 in, 3/32 in, 1/8 in
Handle Length
3.5 in
Overall Length
9
Handle Length (In.)
3 1/2 in
Compatible Cable Size
1/16 in, 1/8 in
Tool Length
9 in

Details

Item
Hand Swaging Tool
Jaw Material
Steel
Overall Cutter L (In.)
9
Includes
Top and Bottom Dies with Cable Diameter Size Indication
Function
For Crimping Aluminum cable ferrules to cable
Application
Metalworking
Product Type
Cable Swage-It Tool
Handle Material
Rubber
Includes Cable Cutter
No
Tool Function
Used to Crimp Cable Ferrules

Description

Hand Swaging Tool, Product Type Cable Swage-It Tool, Tool Length 9 in, Includes Cable Cutter No, Application Metalworking, Compatible Cable Size 1/16 in, 1/8 in, Handle Length 3.5 in, Handle Material Rubber, Includes Top and Bottom Dies with Cable Diameter Size Indication, Jaw Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.