Zoro Homepage

Heavy Duty Standard Garage Hinge 3 in. width Door Leaf, Steel, 1/4 in. (Single Pack)

  • Mfr # GD 52106

  • Zoro # G0574913


product price: $9.39
/ea

Key Features

Mounting
Surface
Material
Steel
Finish
Galvanized Steel
Range of Motion
180 Degrees
Hinge Number
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD 52106
Zoro #
G0574913
UPC #
049793521064
Country of Origin
China

Dimensions

Door Leaf Height
1 7/8 in
Door Leaf Width
3 in
Door Leaf Thickness
0.078 in
Pin Dia.
7/16 in
Overall Width
3 in
Pin Diameter
7/16 in

Description

Garage Door Hinge, Steel Material, Galvanized Steel Finish, N/A Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 7/8 in Door Leaf Height, 3 in Door Leaf Width, 0.078 in Door Leaf Thickness, N/A Required Door Thickness, None Bearing Type, Rounded Corners, Not Included Hardware, #3 Hinge Number, Surface Mounting, 7/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.