Zoro Homepage

ID Key Tags, 1-1/4 in., Oval Shape, Plastic Tags with Metal Clip, PK100

  • Mfr # MP4269

  • Zoro # G1730379


product price: $33.55
/pk 100, $0.34/ea

Key Features

Material
Plastic
Color
White
Key Tag Labeling
Blank
Overall Height
1 1/2 in
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4269
Zoro #
G1730379
UPC #
049793742698
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Width
1 1/2 in

Details

Material
Plastic
Color
White
Item
Key Tag
Key Tag Labeling
Blank
Number of Key Tags
100
Includes Inserts
No Inserts Included
Shape
Square-Slotted
Attachment Type
Snap Hook

Description

Key Tags,Square Plastic,Hook,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.