Zoro Homepage

Keyed Child-Proof Sash Lock, 2-1/4 in. Hole Centers, Diecast Zinc, Painted White (Single Pack)

  • Mfr # U 9933

  • Zoro # G0570357


product price: $9.35
/ea

Key Features

Type
Sash
Material
Die Cast Zinc
Finish
Enamel Coated
Color
White
Height (In.)
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9933
Zoro #
G0570357
UPC #
049793099334
Country of Origin
China

Dimensions

Height (In.)
1 3/32 in
Length (In.)
1 3/8 in
Width (In.)
3
Base Length
2 1/2 in
Base Width
11/16 in
Overall Width
3 in
Overall Length
1 3/32 in

Details

Type
Sash
Material
Die Cast Zinc
Finish
Enamel Coated
Color
White
Item
Window Lock
Includes
(2) Keys
Hardware
Included
For Use With
Double-Hung Windows, Single-Hung Windows
Installation Orientation
Horizontal/Vertical
Projection
1 in
Product Type
Window Lock
Handing Orientation
Non-Handed
Count
1
Mounting Hole Spacing
2 1/4 in
Lock Type
Sweep Lock
Includes Hardware
Hardware Included
Includes Handle
Handle Included
Adjustment Method
Key
For Materials
Aluminum, Vinyl, Wood
Includes Keeper
Keeper Included

Description

Window Lock, Sash, Die Cast Zinc, Enamel Coated, Length (In.) 1 3/8 in, Height (In.) 1 3/32 in, Width (In.) 3, Includes (2) Keys, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.