Latch Guard In-Swinging, 6 in., Gray Steel (Single Pack)
Mfr # MP9511
Zoro # G1731097
product price: $12.65
/eaKey Features
Height
6 in.
Features
2 Piece Shield That Interlocks, Designed for Inswinging Doors
Finish
Gray
Material
Steel
Includes Hardware
Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP9511
Zoro #
G1731097
UPC #
049793595119
Country of Origin
China
Dimensions
Height
6 in.
Details
Item
Door Latch Guard
Features
2 Piece Shield That Interlocks, Designed for Inswinging Doors
Finish
Gray
Material
Steel
Includes Hardware
Hardware Included
Description
Door Latch Guard, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.