Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Shield, 12 in., Steel, Gray, In-Swinging Doors (Single Pack)

  • Mfr # MP9513

  • Zoro # G1731252


product price: $15.25
/ea

Key Features

Height
12 in.
Finish
Painted
Material
Steel
Features
For use with Swing-In Hinged Entry Doors, Interlocking Brackets Protect Door from Forced Entry, Mounts Onto Door and Jamb, Non-Handed Latch Shield can be used on Both Left and Right Hand, In-Swinging Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP9513
Zoro #
G1731252
UPC #
049793595133
Country of Origin
China

Dimensions

Height
12 in.

Details

Item
Door Latch Guard
Finish
Painted
Material
Steel
Features
For use with Swing-In Hinged Entry Doors, Interlocking Brackets Protect Door from Forced Entry, Mounts Onto Door and Jamb, Non-Handed Latch Shield can be used on Both Left and Right Hand, In-Swinging Doors

Description

Door Latch Guard, Painted Finish, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.