Zoro Homepage

Left Hand Window Operator, 13-1/2" L

  • Mfr # H 3570

  • Zoro # G0593019


product price: $36.85
/ea

Key Features

Finish
Bronze Coated
Material
Die Cast
Length (In.)
13 1/2 in
Height (In.)
19 3/4 in
Base Size (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3570
Zoro #
G0593019
UPC #
049793035707
Country of Origin
China

Dimensions

Length (In.)
13 1/2 in
Height (In.)
19 3/4 in
Base Size (In.)
3
Width (In.)
4
Arm Length
13 1/2 in
Base Length
3 in
Handle Length
3 in

Details

Finish
Bronze Coated
Material
Die Cast
Strike (In.)
11-3/8
Projection (In.)
11/16 in
Type
Casement Window
Color
Brown
Item
Window Operator
Hardware
Included
Includes
Mounting Hardware
Handle Type
Crank
Arm Type
Single
Opening Angle - Maximum
90 Degrees
Count
1
Handing Orientation
Left-Hand
Mounting Hole Spacing
1 5/8 in, 3 in
Includes Handle
Handle Included
Housing Material
Die Cast Bronze
Includes Hardware
Hardware Included
Product Type
Window Operator
For Use With
Casement Windows

Description

Left Hand Operator, Casement Window, Die Cast, Bronze, Length (In.) 13-1/2, Height (In.) 19-3/4, Width (In.) 4, Strike (In.) 11-3/8, Projection (In.) 11/16, Base Size (In.) 3, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.