Shop PRIMELINE TOOLS
See all product information
Create Account
8 in., Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack)
Mfr # H 3501
Zoro # G0570549
product price:Â
$
25.89
/ea
Key Features
Finish
Painted
Material
Steel
Length (In.)
8 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3501
- Zoro #
- G0570549
- UPC #
- 049793035011
- Country of Origin
- China
Dimensions
- Length (In.)
- 8 in
- Height (In.)
- 13 1/4 in
- Base Size (In.)
- 4-3/4
- Width (In.)
- 3-7/8
- Base Length
- 4 3/4 in
- Spindle Diameter1
- 3/8 in
- Handle Length
- 3 in
- Arm Length
- 8 in
Description
Left Hand Operator, Teardrop Housing, Steel, Aluminum, Length (In.) 8, Height (In.) 13-1/4, Width (In.) 3-7/8, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.