Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Solid Brass, Polished Finish (Single Pack)

  • Mfr # MP9405

  • Zoro # G1733641


product price: $20.19
/ea

Key Features

Door Thickness
1-3/4 in.
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP9405
Zoro #
G1733641
UPC #
49793494054
Country of Origin
China

Dimensions

Door Thickness
1-3/4 in.

Details

Finish
Polished Brass
Item
Door Guard Plate,4",2-3/8 x 1-3/4",Brass

Description

The Defender Security MP9405 Brass Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Made of solid brass construction, the lock reinforcer plate comes in a polished brass finish. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/4 inch thick doors that have mortise or drive-in latches. Measuring 3-7/8 inch wide by 4-1/2 inch tall, the reinforcement plate accommodates key-in knob locksets on doors that have 2-1/8 inch bore sizes, with a backset of 2-3/8 inch. The door reinforcer is non-recessed.


  • •ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of an entry door with the non-recessed door lock reinforcer; use to reinforce and repair both metal and wood doors
  • •BUILT TO LAST – Made of solid brass construction, the door lock reinforcement plate comes in a polished brass finish
  • •EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting
  • •DIMENSIONS – The door lock reinforcement plate is designed for 1-3/4 inch thick doors; it measures 3-7/8 inch wide by 4-1/2 inch tall; it accommodates key-in knob locksets on doors that have 2-1/8 inch bore sizes, with a backset of 2-3/8 inch
  • •NOTE - Please refer to the line art drawing for dimensions and compare with your needs before ordering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.