Lock and Door Reinforcer, 2-1/8 in. x 2-3/4 in. x 1-3/4 in., Brass (Single Pack)
Mfr # MP9545
Zoro # G1733757
product price: $19.49
/eaKey Features
Height
1-3/4 in.
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP9545
Zoro #
G1733757
UPC #
49793495457
Country of Origin
United States
Dimensions
Height
1-3/4 in.
Details
Item
Door Grd,4.5",E/G,1-3/4 x 2-3/4 x 2-1/8,P/B
Finish
Brass
Description
This lock and door reinforcer is constructed of solid brass and comes in a polished finish. This security device assists in preventing forced entry by reinforcing the weak spot of an entry door, and it can be used on both metal and wood doors. This item accommodates key-in knob locksets on doors These door reinforcers are easy to install and they are used by many. All installation fasteners are included with this item. Note: This door reinforcer has a recessed edge.
- •Used to reinforce and repair doors to aid in preventing forced entry
- •Fits 1-3/4 inch thick door, has 2-1/8 inch bore, 2-3/4 inch backset, 4-5/16 inch width, 4-1/2 inch height
- •Polished finish
- •Solid brass construction
- •Installation fasteners included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.