Zoro Homepage

Low Profile/Low Base Black Aluminum Latch Handle (Single Pack)

  • Mfr # C 1007

  • Zoro # G1606829


product price: $30.89
/ea

Key Features

Type
Surface Mount Hook Latch
Material
Aluminum
Finish
Dull
Includes
Aluminum Face Mounting Strike, Inside Pull and Latch, Outside Pull, Set of Fasteners
Bolt Hole Dia. (In.)
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1007
Zoro #
G1606829
UPC #
049793011312
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
3/16 in
For Door Thickness (In.)
7/8 to 2-3/8
Overall Width
3 3/8 in
Overall Length
7/8 in
Door Thickness - Minimum
7/8 in
Bolt Hole Diameter
3/16 in
Height Between Mounting Holes
4 15/16 in
Overall Height
7 5/16 in
Door Thickness - Maximum
2 3/8 in
Length Between Mounting Holes
4 15/16 in

Details

Item
Sliding Door Lock
Type
Surface Mount Hook Latch
Material
Aluminum
Finish
Dull
Includes
Aluminum Face Mounting Strike, Inside Pull and Latch, Outside Pull, Set of Fasteners
For Use With
7/8" to 2-3/8" Glass Sliding Door
Product Type
Sliding Door Lock
Key Type
Not Keyed
Keyway Type
None
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Surface Mount Hook Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 2-3/8 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Aluminum Face Mounting Strike, Set Of Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.