Zoro Homepage

Mail Box Lock, 1/4 in. Throw, Steel, Brass Plated (Single Pack)

  • Mfr # MP4048

  • Zoro # G1734229


product price: $9.99
/ea

Key Features

Cam Lock Type
Keyed
Finish
Brass Plated
Mounting Hardware Required
No
Product Type
Mail Box Lock,Short Throw Brass,Plated
Size
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4048
Zoro #
G1734229
UPC #
49793754042
Country of Origin
China

Dimensions

Size
1-3/8 in

Details

Item
Mail Box Lock,Short Throw Brass,Plated
Cam Lock Type
Keyed
Finish
Brass Plated
Mounting Hardware Required
No
Product Type
Mail Box Lock,Short Throw Brass,Plated

Description

Mail Box Lock,Short Throw Brass,Plated, Lock Brand PRIMELINE, Mounting Hardware Required No, Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.