Zoro Homepage

Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack)

  • Mfr # MP4944

  • Zoro # G1734822


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Mounting Hardware Required
No
Cam Lock Type
Keyed
Finish
Nickel Plated
Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4944
Zoro #
G1734822
UPC #
049793449443
Country of Origin
China

Dimensions

Size
13/16 in

Details

Item
Mail Box Lock,5 Cam,C/CW,13/16,Thrd/Body
Mounting Hardware Required
No
Cam Lock Type
Keyed
Finish
Nickel Plated

Description

Cam Lock, Lock Brand PRIMELINE, Mounting Hardware Required No, Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.