Mirror Door Roller, 1-1/2 in. Concave Nylon Ball Bearing (1 Pair)
Mfr # MP6630
Zoro # G1735778
product price: $15.98
/pk 2, $7.99/eaKey Features
Width (In.)
2-1/2"
Mounting
Door Bottom
Material
Steel, Nylon
Finish
Zinc Plated
Category Type
Sliding Door Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6630
Zoro #
G1735778
UPC #
49793766304
Country of Origin
Taiwan, Province of China
Dimensions
Width (In.)
2-1/2"
Outside Dia.
1-1/2"
Roller Width/Dia. (In.)
1-1/2 in.
Details
Mounting
Door Bottom
Material
Steel, Nylon
Finish
Zinc Plated
Category Type
Sliding Door Hardware
Item
Closet Dr Rollers,1-1/2",HDPE,B/B,PK2
Description
Closet Dr Rollers,1-1/2 In.,HDPE,B/B,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.