Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirror Door Roller, 1-1/2 in. Nylon, Concave (Single Pack)

  • Mfr # N 6946

  • Zoro # G4855693


product price: $8.45
/ea

Key Features

Length (In.)
1 5/16 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Bottom
Material
Steel, Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6946
Zoro #
G4855693
UPC #
049793069467
Country of Origin
China

Dimensions

Length (In.)
1 5/16 in
Width (In.)
3 13/16 in
Wheel Diameter
1 1/2 in
Shaft Length
1-1/8 in
Outside Dia.
1 1/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Roller Width/Dia. (In.)
7/8 in
Depth (In.)
1 1/8 in
Height (In.)
5 7/16 in
Mounting Hole Size (In.)
3/16 in
Inside Dia.
1/4 in
Overall Width
3 13/16 in
Mounting Hole Size
3/16 in
Overall Depth
1 1/8 in
Wheel Width
7/8 in
Overall Length
1 5/16 in

Details

For Use With
Closet Doors
Mounting
Door Bottom
Material
Steel, Nylon
Finish
Unfinished
Color
Metallic Brown
Bearings
Steel
Type
Sliding Door
Number of Wheels
1
Hardware
Included
Construction
Steel
Requires
Hardware
Item
Roller
Max. Weight (Lb.)
60 lb
Includes Hardware
Hardware Included
Count
1
Shaft Material
Nylon
Weight Capacity
60 lb
Wheel Material
Plastic
Product Type
Roller
Wheel Edge Type
Concave
Bearing Material
Nylon
Bearing Type
Ball Bearings

Description

Mirror Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.