Shop PRIMELINE TOOLS

3 in., Mirror Finish, Sliding Door Pull with Self Adhesive (2 Pack)

  • Mfr # N 6942

  • Zoro # G3343538


product price:  $13.49
/pr

Key Features

Length (In.)
3 in
For Use With
Closet Doors
Mounting
Door
Material
Glass
Finish
Mirror
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6942
Zoro #
G3343538
UPC #
049793069429
Country of Origin
China

Dimensions

Length (In.)
3 in
Width (In.)
3 13/16 in
Roller Width/Dia. (In.)
No Roller
Depth (In.)
5/8 in
Mounting Hole Size (In.)
3/16 in
Shaft Length
5/8 in
Height (In.)
7 7/16 in
Cutout Length
1/4 in
Cutout Width
1/4 in
Overall Length
3 in
Overall Width
1 1/4 in
Wire Rope Length
3 in

Details

For Use With
Closet Doors
Mounting
Door
Material
Glass
Finish
Mirror
Color
Silver
Requires
Hangers, Hardware
Item
Tray Pull
Construction
Plastic
Category Type
Sliding Door Hardware
Type
Sliding Door
Bearings
Steel
Hardware
Included
Number of Wheels
0
Tray Shape
Rectangular
Load Rating
Not Load Rated
Projection
1/4 in
Projection - Folded
1/4 in
ANSI/BHMA Finish
Mirrored
Handle Shape
Flat
Includes Hardware
Hardware Included
Count
2
Projection Type
Recessed
Locking
Non-Locking
Product Type
Flat Pull Handle
Folding Type
Fixed

Description

Tray Pull, Sliding Door, Glass, Silver, Mirror Finish, Shaft Length 5/8 in, Length (In.) 3 in, Height (In.) 7 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Plastic, Hardware Included, Requires Hangers, Hardware, For Use With Closet Doors, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.