Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirrored Door Roller, Spring-Loaded, 7/8 in. Roller (2 Pack)

  • Mfr # N 7237

  • Zoro # G4772332


product price: $17.19
/pr

Key Features

Length (In.)
2 7/8 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Top
Material
Steel, Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 7237
Zoro #
G4772332
UPC #
049793172372
Country of Origin
Canada

Dimensions

Length (In.)
2 7/8 in
Width (In.)
3 13/16 in
Shaft Length
1-1/8 in
Roller Width/Dia. (In.)
No Roller
Depth (In.)
1 1/8 in
Height (In.)
8 7/16 in
Mounting Hole Size (In.)
3/16 in
Wheel Diameter
7/8 in
Outside Dia.
7/8"
Overall Depth
1 1/8 in
Overall Length
2 7/8 in
Mounting Hole Size
3/16 in
Overall Width
3 13/16 in

Details

For Use With
Closet Doors
Mounting
Door Top
Material
Steel, Nylon
Finish
Unfinished
Color
Silver
Type
Sliding Door
Hardware
Included
Bearings
Steel
Construction
Steel
Number of Wheels
1
Max. Weight (Lb.)
40 lb
Requires
Hardware
Category Type
Sliding Door Hardware
Item
Roller
Weight Capacity
40 lb
Compression
Spring Loaded
Count
2
Bearing Material
Steel
Includes Hardware
Hardware Included
Wheel Material
Nylon
Shaft Material
Nylon
Wheel Edge Type
Convex
Product Type
Roller

Description

Mirror Door Roller, Sliding Door, Max. Weight (Lb.) 40, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 8-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.