Zoro Homepage

Mortise Lock, 3-11/16"

  • Mfr # E 2013

  • Zoro # G3345601


product price: $7.99
/ea

Key Features

Key Type
Keyed Alike
Finish
Brass Plated
Material
Steel
For Use With
Sliding Doors
Mounting Hole Dia.
3-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2013
Zoro #
G3345601
UPC #
049793020130
Country of Origin
China

Dimensions

Mounting Hole Dia.
3-11/16"
Overall Height
3 11/16 in
Overall Width
1/2 in
Door Thickness - Maximum
1 3/4 in
Height Between Mounting Holes
3 11/16 in
Length Between Mounting Holes
3 11/16 in
Overall Length
1 1/8 in
Door Thickness - Minimum
1 in

Details

Item
Sliding Door Lock
Key Type
Keyed Alike
Finish
Brass Plated
Material
Steel
For Use With
Sliding Doors
Includes
Adjustable Hook Projection, Round-End Faceplate
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Zinc-Plated

Description

Mortise Lock, 3-11/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.