Nylon Mirror Door Roller Assembly, 1-7/16 Inch, (Single Pack)
Mfr # MP6790
Zoro # G1735750
product price: $10.59
/eaKey Features
Width (In.)
3-3/16"
For Use With
Used on Acme Mirrored Doors
Mounting
Bottom
Material
Stamped Steel, Nylon
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6790
Zoro #
G1735750
UPC #
49793667908
Country of Origin
United States
Dimensions
Width (In.)
3-3/16"
Outside Dia.
1-7/16"
Roller Width/Dia. (In.)
1-7/16 in.
Details
For Use With
Used on Acme Mirrored Doors
Mounting
Bottom
Material
Stamped Steel, Nylon
Finish
Zinc Plated
Category Type
Sliding Door Hardware
Item
Roller Assembly Mirror,Sldng Closet Door
Description
Roller Assembly Mirror,Sldng Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.