Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Top, Bi-Fold Top Mount Pivot (2 Pack)

  • Mfr # N 6702

  • Zoro # G3342372


product price: $4.05
/pr
Sold in multiples of 2 for $8.10

Key Features

Length (In.)
1 9/16 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Top
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6702
Zoro #
G3342372
UPC #
049793067029
Country of Origin
China

Dimensions

Length (In.)
1 9/16 in
Width (In.)
3 3/4 in
Outside Dia.
5/8", 3/8"
Roller Width/Dia. (In.)
No Roller
Mounting Hole Size (In.)
3/16 in
Height (In.)
5 13/32 in
Shaft Length
1 in
Depth (In.)
1 in
Base Length
1 in
Mounting Hole Size
3/16 in
Overall Length
2 in
Overall Width
3 3/4 in
Overall Depth
1 in

Details

For Use With
Closet Doors
Mounting
Door Top
Material
Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Hardware
Included
Type
Bi-Fold Door
Construction
Steel
Item
Pivot Guide
Bearings
Steel
Requires
Hardware
Category Type
Door Guides
Weight Capacity
30 lb
Product Type
Pivot Guide
Includes Hardware
Hardware Included
Shaft Material
Nylon
Count
2
Compression
Spring Loaded
Bearing Material
Steel

Description

Closet Door Top Guide, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 1 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 1, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.