
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N 6558
Zoro #
G4842728
UPC #
049793065582
Country of Origin
China
Dimensions
Length (In.)
2"
Width (In.)
13/16 in
Roller Width/Dia. (In.)
No Roller
Height (In.)
2 in
Depth (In.)
5/16 in
Shaft Length
1 1/8 in
Mounting Hole Size (In.)
3/16 in
Wheel Diameter
1"
Details
For Use With
Used on Glide-All Door Systems
Mounting
Door
Material
Nylon
Includes
Hardware
Finish
Unfinished
Color
White
Type
Bi-Fold Door
Hardware
Included
Requires
Hardware
Bearings
Steel
Item
Panel Door Guide
Number of Wheels
0
Construction
Plastic
Description
Panel Door Guide, Bi-Fold Door, Plastic, White, Unfinished Finish, Shaft Length 1 1/8 in, Height (In.) 2 in, Width (In.) 13/16 in, Depth (In.) 5/16 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Plastic, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.