Zoro Homepage

Paper Key ID Tags with Metal Borders and Key Wire Rings, PK20

  • Mfr # MP4431

  • Zoro # G1734420


product price: $8.79
/pk 20, $0.44/ea

Key Features

Material
Paper
Color
White
Ring Size
1-1/4 in.
Overall Width
1 1/4 in
Attachment Type
Key Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4431
Zoro #
G1734420
UPC #
049793544315
Country of Origin
China

Dimensions

Ring Size
1-1/4 in.
Overall Width
1 1/4 in
Overall Height
1 1/4 in

Details

Material
Paper
Color
White
Item
Key Tag
Attachment Type
Key Ring
Includes Inserts
No Inserts Included
Shape
Oval
Key Tag Labeling
Blank
Number of Key Tags
20

Description

Key ID Tags Paper,Ring,Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.