Patio Door Handle Set, 6-9/16 in., Diecast, White, Dual Hook Anti-Lift (Single Pack)
Mfr # C 1346
Zoro # G0986279
product price: $84.65
/ea
Free Shipping & Returns
Key Features
Type
Surface Mount Hook Latch
Finish
Dull
Bolt Hole Dia. (In.)
3/16 in
Includes
Inside Pull, Outside Pull
For Use With
Glass Sliding Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C 1346
Zoro #
G0986279
UPC #
049793513465
Country of Origin
China
Dimensions
Bolt Hole Dia. (In.)
3/16 in
Overall Width
3 in
Overall Length
1 1/4 in
Overall Height
7 3/16 in
Door Thickness - Maximum
1 3/8 in
Door Thickness - Minimum
1 in
Bolt Hole Diameter
3/16 in
Height Between Mounting Holes
6 9/16 in
Details
Item
Sliding Door Lock
Type
Surface Mount Hook Latch
Finish
Dull
Includes
Inside Pull, Outside Pull
For Use With
Glass Sliding Door
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Description
Patio Door Handle Set, Surface Mount Hook Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.