Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patio Door Handle Set, Diecast, 11-1/2" H

  • Mfr # C 1045

  • Zoro # G3345242


product price: $13.15
/ea

Key Features

Type
Non-Locking Pulls
Finish
Chrome plated
Material
Diecast
Height
11 1/2 in
Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1045
Zoro #
G3345242
UPC #
049793010452
Country of Origin
China

Dimensions

Height
11 1/2 in
Length
1 1/8 in
Width
5 in
Bolt Hole Dia. (In.)
6 5/8 in
For Door Thickness (In.)
1" to 1-1/8"
Overall Length
1 1/8 in
Length Between Mounting Holes
6 5/8 in
Height Between Mounting Holes
6 5/8 in
Overall Width
7/8 in
Door Thickness - Minimum
1 in
Overall Height
7 1/4 in
Door Thickness - Maximum
1 1/8 in

Details

Item
Sliding Door Lock
Type
Non-Locking Pulls
Finish
Chrome plated
Material
Diecast
For Use With
Glass Sliding Door
Operation Type
Manual
Cylinder
No
Key Type
Keyed Alike
Hardware
Included
Includes
Assorted Hooks
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Non-Locking Pulls, Polished Chrome Finish, No Cylinder, Bolt Hole Dia. (In.) 6-5/8, For Door Thickness (In.) 1 to 1-1/8, For Use With Glass Sliding Door, Includes Assorted Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.