Zoro Homepage

Patio Door Handle Set, Dull, 1/2" Cyl.

  • Mfr # C 1033

  • Zoro # G0977650


product price: $19.69
/ea

Key Features

Type
Flush Mount Latch
Finish
Dull
Includes
(4) Hook Assortment, Inside Latch with Key Cylinder, Keeper, Outside Pull, Set of Installation Screws
For Use With
SD-CT
For Door Thickness (In.)
9/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1033
Zoro #
G0977650
UPC #
049793011763
Country of Origin
China

Dimensions

For Door Thickness (In.)
9/32
Bolt Hole Dia. (In.)
13/64 in
Overall Width
7/8 in
Overall Length
1 1/4 in
Length Between Mounting Holes
6 5/8 in
Height Between Mounting Holes
6 5/8 in
Bolt Hole Diameter
3/16 in
Door Thickness - Minimum
1 in
Door Thickness - Maximum
1 1/8 in
Overall Height
7 1/4 in

Details

Item
Sliding Door Lock
Type
Flush Mount Latch
Finish
Dull
Includes
(4) Hook Assortment, Inside Latch with Key Cylinder, Keeper, Outside Pull, Set of Installation Screws
For Use With
SD-CT
Cylinder
0 1/2
Max. Latching Distance (In.)
3/4 in
Key Type
Keyed Different
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Flush Mount Latch, Dull Finish, 1/2 In. Cylinder, Bolt Hole Dia. (In.) 13/64 In., Max. Latching Distance (In.) 3/4 In., For Door Thickness (In.) Min D/T 1 In. Max D/T 1-1/4 In., Key Type Different, For Use With Glass Sliding Door, Includes Inside Latch With Key Cylinder, Outside Pull, 4 Hook Assortment, Keeper, Set Of Installation Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.