Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patio Door Handle Set, Dull

  • Mfr # C 1176

  • Zoro # G0985980


product price: $50.19
/ea

Key Features

Type
Mortise Latch
Finish
Dull
Includes
Inside Pull and Thumb Turn, Installation Fasteners, Outside Pull
For Door Thickness (In.)
1-5/8 to 1-7/8
Bolt Hole Dia. (In.)
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1176
Zoro #
G0985980
UPC #
049793113009
Country of Origin
China

Dimensions

For Door Thickness (In.)
1-5/8 to 1-7/8
Bolt Hole Dia. (In.)
3/16 in
Overall Length
2 1/2 in
Overall Width
1 in
Bolt Hole Diameter
3/16 in
Door Thickness - Maximum
1 7/8 in
Length Between Mounting Holes
3 15/16 in
Height Between Mounting Holes
3 15/16 in
Door Thickness - Minimum
1 3/4 in
Overall Height
6 1/2 in

Details

Item
Sliding Door Lock
Type
Mortise Latch
Finish
Dull
Includes
Inside Pull and Thumb Turn, Installation Fasteners, Outside Pull
For Use With
E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-5/8 In. Max D/T 1-7/8 In., For Use With Glass Sliding Door, Includes Inside Pull and Thumb Turn, Outside Pull, Installation Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.