Zoro Homepage

Patio Door Handle Set, Dull

  • Mfr # C 1226

  • Zoro # G0993312


product price: $21.59
/ea

Key Features

Type
Flush Mount Latch
Finish
Dull
Color
White
For Use With
1" to 1-1/4" Glass Sliding Door
Overall Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1226
Zoro #
G0993312
UPC #
049793043788
Country of Origin
China

Dimensions

Overall Length
7/8 in
For Door Thickness (In.)
1 to 1-1/4
Overall Width
1 in
Bolt Hole Dia. (In.)
13/64 in
Bolt Hole Diameter
3/16 in
Overall Height
7 1/4 in
Height Between Mounting Holes
6 5/8 in
Door Thickness - Maximum
1 1/4 in
Door Thickness - Minimum
1 in

Details

Item
Sliding Door Lock
Type
Flush Mount Latch
Finish
Dull
Color
White
For Use With
1" to 1-1/4" Glass Sliding Door
Outer Mounting Hole Ctr. to Ctr.
6-5/8"
Includes
(4) Hook Assortments, Inside Latch, Keeper, Locking Cylinder, Outside Pull
Max. Latching Distance (In.)
3/4 in
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Patio Door Handle Set, Flush Mount Latch, Dull Finish, Bolt Hole Dia. (In.) 13/64 In., Max. Latching Distance (In.) 3/4 In., For Door Thickness (In.) Min D/T 1 In. Max D/T 1-1/4 In., For Use With Glass Sliding Door, Includes Inside Latch, Outside Pull, Locking Cylinder, 4 Hook Assortment, Keeper, Installation Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.