This item is Discontinued.
This item is Discontinued.
Patio Door Handle Set, Dull (Discontinued)
Mfr #
C 1284
Zoro #
G0986610
UPC # 049793098610
Country of Origin United States
Category Patio Door Handles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- C 1284
- Zoro #
- G0986610
- UPC #
- 049793098610
- Country of Origin
- United States
Dimensions
- For Door Thickness (In.)
- 1-3/4 to 2-1/4
- Bolt Hole Dia. (In.)
- 3/16 in
- Length Between Mounting Holes
- 3 15/16 in
- Bolt Hole Diameter
- 3/16 in
- Overall Height
- 8 1/2 in
- Door Thickness - Maximum
- 2 1/4 in
- Door Thickness - Minimum
- 1 3/4 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Dull
- Includes
- Inside Pull, Outside Pull, Set Installation Fasteners
- For Use With
- 1-3/4" to 2-1/4" Glass Sliding Door
- Product Type
- Sliding Door Lock
- Keyway Type
- None
- Includes Hardware
- Hardware Included
- Key Type
- Not Keyed
Description
Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-3/4 In. Max D/T 2-1/4 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Installation Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.