Zoro Homepage

Patio Door Handle Set, Dull

  • Mfr # C 1317

  • Zoro # G0986708


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Type
Mortise Latch
Finish
Dull
Color
White
Outer Mounting Hole Ctr. to Ctr.
3-15/16"
For Use With
9/32" Glass Sliding Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1317
Zoro #
G0986708
UPC #
049793099198
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
3/16 in
Overall Width
1 3/4 in
For Door Thickness (In.)
9/32
Overall Length
1 3/4 in
Length Between Mounting Holes
3 15/16 in
Door Thickness - Maximum
1 7/8 in
Bolt Hole Diameter
3/16 in
Door Thickness - Minimum
1 5/8 in
Height Between Mounting Holes
3 15/16 in
Overall Height
8 1/2 in

Details

Item
Sliding Door Lock
Type
Mortise Latch
Finish
Dull
Color
White
Outer Mounting Hole Ctr. to Ctr.
3-15/16"
For Use With
9/32" Glass Sliding Door
Includes
0-24 Threading, Inside Pull with Thumb latch, Outside Pull, Set of Installation Fasteners
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-5/8 In. Max D/T 1-7/8 In., For Use With Glass Sliding Door, Includes Inside Pull With Thumb latch, Outside Pull, Set Of Installation Fasteners, 0-24 Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.