Zoro Homepage

Patio Door Handle Set, Polished Chrome

  • Mfr # C 1149

  • Zoro # G0985883


product price: $28.75
/ea

Key Features

Type
Flush Mount Latch
Finish
Polished chrome
Color
Chrome
Bolt Hole Dia. (In.)
13/64 in
For Use With
9/32" Glass Sliding Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1149
Zoro #
G0985883
UPC #
049793012814
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
13/64 in
Overall Width
7/8 in
Overall Length
10 in
For Door Thickness (In.)
9/32
Door Thickness - Maximum
1 3/8 in
Overall Height
10 in
Door Thickness - Minimum
1 1/4 in
Bolt Hole Diameter
3/16 in
Height Between Mounting Holes
6 5/8 in
Length Between Mounting Holes
6 5/8 in

Details

Item
Sliding Door Lock
Type
Flush Mount Latch
Finish
Polished chrome
Color
Chrome
For Use With
9/32" Glass Sliding Door
Max. Latching Distance (In.)
3/4 in
Cylinder
0 1/2
Key Type
Keyed Alike
Outer Mounting Hole Ctr. to Ctr.
6-5/8"
Includes
Reversible Flush Mount
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included

Description

Patio Door Handle Set Keyed, Flush Mount Latch, Polished Chrome Finish, 1/2 In. Cylinder, Bolt Hole Dia. (In.) 13/64 In., Max. Latching Distance (In.) 3/4 In., For Door Thickness (In.) Min D/T 1-1/4 In. Max D/T 1-3/8 In., Key Type Different, For Use With Glass Sliding Door, Includes Inside Latch With Deluxe Wood Pull, Outside Pull, Keeper, 4 Hook Assortment, Locking Cylinder, Installation Fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.