Shop PRIMELINE TOOLS
See all product information
Create Account
Diecast, White, Patio Door Handle Set with Clamp Upgrade (Single Pack)
Mfr # C 1263
Zoro # G0993419
product price:Â
$
80.15
/ea
Key Features
Type
Surface Mount Clamp Latch
Finish
Powder Coated
Color
White
Overall Length
2 1/8 in
Bolt Hole Dia. (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1263
- Zoro #
- G0993419
- UPC #
- 049793098245
- Country of Origin
- China
- Item
- Sliding Door Lock
- Type
- Surface Mount Clamp Latch
- Finish
- Powder Coated
- Color
- White
- Max. Latching Distance (In.)
- 1/2 in
- Outer Mounting Hole Ctr. to Ctr.
- 4-15/16"
- For Use With
- 1" to 1-1/4" Glass Sliding Door
- Includes
- Inside Pull, Outside Pull
- Key Type
- Not Keyed
- Product Type
- Sliding Door Lock
- Keyway Type
- None
Description
Patio Door Handle Set, Surface Mount Clamp Latch, Powder Coated Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 1/2 In., For Door Thickness (In.) Min D/T 1 In. Max D/T 1-1/4 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.