Patio Door Inside Pull, Anodized
Mfr # C 1189
Zoro # G0993400
product price: $19.59
/eaKey Features
Type
Non-Locking Pulls
Finish
Anodized
For Use With
Glass Sliding Door
Bolt Hole Dia. (In.)
13/64 in
Includes
Inside Pull, Set of Installation Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C 1189
Zoro #
G0993400
UPC #
049793013163
Country of Origin
China
Dimensions
Bolt Hole Dia. (In.)
13/64 in
Overall Width
2 in
Overall Length
2 1/2 in
Bolt Hole Diameter
3/16 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1/4 in
Overall Height
9 in
Length Between Mounting Holes
6 1/2 in, 6 5/8 in
Details
Item
Sliding Door Lock
Type
Non-Locking Pulls
Finish
Anodized
For Use With
Glass Sliding Door
Includes
Inside Pull, Set of Installation Screws
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
Description
Patio Door Inside Pull, Non-Locking Pulls, Anodized Finish, Bolt Hole Dia. (In.) 13/64 In., For Use With Glass Sliding Door, Includes Inside Pull, Set Of Installation Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.