Zoro Homepage

Patio Door Inside Pull, Dull

  • Mfr # C 1127

  • Zoro # G0965209


product price: $24.89
/ea

Key Features

Type
Mortise Latch
Finish
Dull
Bolt Hole Dia. (In.)
3/16 in
Includes
Inside Pull with Thumb Latch, Installation Fasteners, Outside Pull
For Use With
E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1127
Zoro #
G0965209
UPC #
049793012586
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
3/16 in
Overall Width
2 1/8 in
Overall Length
1 13/16 in
Length Between Mounting Holes
3 15/16 in
Overall Height
9 in
Bolt Hole Diameter
3/16 in
Door Thickness - Minimum
1 in
Door Thickness - Maximum
1 1/2 in
Height Between Mounting Holes
3 15/16 in

Details

Item
Sliding Door Lock
Type
Mortise Latch
Finish
Dull
Includes
Inside Pull with Thumb Latch, Installation Fasteners, Outside Pull
For Use With
E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
Product Type
Sliding Door Lock
Key Type
Not Keyed
Includes Hardware
Hardware Included
Keyway Type
None

Description

Patio Door Inside Pull, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Use With Glass Sliding Door, Includes Inside Pull With Thumb Latch, Outside Pull and Installation Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.