Zoro Homepage

Patio Door Internal Style Door Handle, Black, Keyed, 3-15/16 in. Hole Centers (Single Pack)

  • Mfr # C 1132

  • Zoro # G0985999


product price: $54.35
/ea

Key Features

Type
Internal Latch Lock
Finish
Dull
Color
Black
Outer Mounting Hole Ctr. to Ctr.
3-5/16"
For Door Thickness (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1132
Zoro #
G0985999
UPC #
049793012647
Country of Origin
China

Dimensions

For Door Thickness (In.)
1
Overall Length
2 1/8 in
Bolt Hole Dia. (In.)
3/16 in
Overall Width
2 in
Door Thickness - Minimum
1 in
Bolt Hole Diameter
3/16 in
Length Between Mounting Holes
3 15/16 in
Overall Height
9 in
Door Thickness - Maximum
1 in
Height Between Mounting Holes
3 15/16 in

Details

Item
Sliding Door Lock
Type
Internal Latch Lock
Finish
Dull
Color
Black
Outer Mounting Hole Ctr. to Ctr.
3-5/16"
Shape
Square
Max. Latching Distance (In.)
7/8 in
Includes
Keeper
For Use With
1" Glass Sliding Door
Key Type
Keyed Alike
Cylinder
0 5/8
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included

Description

Patio Door Handle Set Keyed, Internal Latch Lock, Dull Finish, 5/8 In. Cylinder, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 7/8 In., For Door Thickness (In.) 1 In., Key Type Different, For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Strike, Set Of Installation Fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.