Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patio Door Internal Style door Handle, Gray, For 1-3/4 in. Thick Doors (Single Pack)

  • Mfr # C 1258

  • Zoro # G0977641


product price: $38.85
/ea

Key Features

Type
Internal Latch Lock
Finish
Dull
Bolt Hole Dia. (In.)
3/16 in
For Use With
1-3/4" Glass Sliding Door
For Door Thickness (In.)
1-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1258
Zoro #
G0977641
UPC #
049793098054
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
3/16 in
For Door Thickness (In.)
1-3/4
Overall Width
1/8 in
Overall Length
2 1/8 in
Overall Height
9 in
Length Between Mounting Holes
3 15/16 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 in
Height Between Mounting Holes
3 15/16 in
Bolt Hole Diameter
3/16 in

Details

Item
Sliding Door Lock
Type
Internal Latch Lock
Finish
Dull
For Use With
1-3/4" Glass Sliding Door
Includes
Keeper
Max. Latching Distance (In.)
7/8 in
Product Type
Sliding Door Lock
Key Type
Not Keyed
Keyway Type
None
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Internal Latch Lock, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 7/8 In., For Door Thickness (In.) 1-3/4 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Strike, Installation Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.