Zoro Homepage

Patio Door Internal Style door Handle, White, 3-1/2 in. Hole Centers (Single Pack)

  • Mfr # C 1194

  • Zoro # G0986437


product price: $28.29
/ea

Key Features

Type
Internal Latch Lock
Finish
Dull
Color
White
For Door Thickness (In.)
1
For Use With
1" Glass Sliding Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1194
Zoro #
G0986437
UPC #
049793013347
Country of Origin
China

Dimensions

For Door Thickness (In.)
1
Bolt Hole Dia. (In.)
3/16 in
Overall Length
2 1/8 in
Overall Width
2 1/8 in
Height Between Mounting Holes
3 1/2 in
Door Thickness - Minimum
1 in
Door Thickness - Maximum
1 in
Length Between Mounting Holes
3 1/2 in
Overall Height
9 in
Bolt Hole Diameter
3/16 in

Details

Item
Sliding Door Lock
Type
Internal Latch Lock
Finish
Dull
Color
White
For Use With
1" Glass Sliding Door
Max. Latching Distance (In.)
7/8 in
Outer Mounting Hole Ctr. to Ctr.
3-5/16"
Includes
Keeper
Product Type
Sliding Door Lock
Key Type
Not Keyed
Keyway Type
None
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Internal Latch Lock, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 7/8 In., For Door Thickness (In.) 1 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Keeper, Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.