Patio Door Pin Locks, 2-5/8 in., Steel, Chrome Plated Finish, Retaining Pin (5 Pack)
Mfr # MP4011-5
Zoro # G1734588
product price:Â $12.59
/pk 5, $2.52/eaKey Features
Finish
Chrome
Product Type
Patio Door Stl Locking Pins,Chains,PK5
Max. Latching Distance (In.)
2-5/8 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP4011-5
Zoro #
G1734588
UPC #
49793541154
Country of Origin
China
Details
Item
Patio Door Stl Locking Pins,Chains,PK5
Finish
Chrome
Product Type
Patio Door Stl Locking Pins,Chains,PK5
Max. Latching Distance (In.)
2-5/8 in.
Description
Patio Door Stl Locking Pins,Chains,PK5, Height , Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.