Shop PRIMELINE TOOLS
See all product information
Create Account
Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (100 Pack)
- Mfr # MP7728
- Zoro # G1738130
product price:Â
$
16.15
/pk of 100, $0.16/ea
Key Features
Finish
Bronze
Size
5/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP7728
- Zoro #
- G1738130
- UPC #
- 49793777287
- Country of Origin
- China
Dimensions
- Size
- 5/16 in.
Details
- Item
- Wnd Screen Frm Corners,5/16",Brz,Pl,PK100
- Finish
- Bronze
Description
Wnd Screen Frm Corners,5/16 In.,Brz,Pl,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.