Zoro Homepage

Pneumatic Door Closer, 10-1/2 in., Canada Brown, Adjustable, Medium (Single Pack)

  • Mfr # MP5173

  • Zoro # G1737701


product price: $20.15
/ea

Key Features

Color
Brown
Material
Aluminum
Finish
Brown
Length
10-1/2"
Size
10-1/2 in. tube length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP5173
Zoro #
G1737701
UPC #
49793451736
Country of Origin
Taiwan, Province of China

Dimensions

Length
10-1/2"
Size
10-1/2 in. tube length

Details

Item
Swg Screen Door Closer Pneu,Choc Brown,M/D
Color
Brown
Material
Aluminum
Finish
Brown
Series
Standard Duty
Features
Adjustable Closing Speed
For Use With
Medium Weight Doors

Description

This standard duty capacity closer is used on out-swinging wood or metal doors. It also features an adjustable closing speed. Best used on medium-weight installations.


  • •Used on medium-weight doors
  • •10-1/2 inch tube length
  • •Canada brown painted color
  • •Constructed of steel and diecast components
  • •Installation fasteners included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.