Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Door Closer, 10-1/2 in., Painted White, Adjustable, Medium (Single Pack)

  • Mfr # MP5119

  • Zoro # G1737738


product price: $13.79
/ea

Key Features

Color
White
Material
Aluminum
Finish
White
Length
10-1/2"
Size
10-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP5119
Zoro #
G1737738
UPC #
49793451194
Country of Origin
Taiwan, Province of China

Dimensions

Length
10-1/2"
Size
10-1/2 in.

Details

Item
Swing Screen Door Pneumatic Closer,White
Color
White
Material
Aluminum
Finish
White
Series
Standard Duty
Features
Adjustable Closing Speed
For Use With
Medium Weight Doors

Description

This standard duty capacity closer is used on out-swinging wood or metal doors. It also features an adjustable closing speed. Best used on medium-weight installations.


  • •Used on medium-weight doors
  • •10-1/2 inch tube length
  • •White painted color
  • •Constructed of steel and diecast components
  • •Installation fasteners included
  • •Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.