Pneumatic Door Closer, 10-3/8 in., Painted Black, Adjustable, Medium Weight (Single Pack)
Mfr # MP5073
Zoro # G1737500
product price: $16.25
/eaKey Features
Color
Black
Material
Aluminum
Finish
Black
Length
10-1/2"
Size
10-3/8 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP5073
Zoro #
G1737500
UPC #
49793550736
Country of Origin
Taiwan, Province of China
Dimensions
Length
10-1/2"
Size
10-3/8 in.
Details
Item
Swing Screen Door Pneumatic Closer,Black
Color
Black
Material
Aluminum
Finish
Black
Series
Standard Duty
Features
Adjustable Closing Speed; Two Hole End Plug for Summer to Winter Settings; For Outswinging Wood or Metal Doors
For Use With
Medium Weight Doors
Description
Standard duty capacity closer is used on out-swinging wood or metal doors. It also features an adjustable closing speed. Best used on medium-weight installations.
- •Used on medium-weight doors
- •10-3/8 inch tube length
- •Black painted color
- •Constructed of steel and diecast components
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.