Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Door Lock/Pull, 3-13/16" L

  • Mfr # N 7368

  • Zoro # G3344621


product price: $28.85
/ea

Key Features

For Use With
Pocket Doors
Material
Brass
Color
Silver
Roller Width/Dia. (In.)
No Roller
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N 7368
Zoro #
G3344621
UPC #
049793073686
Country of Origin
China

Dimensions

Roller Width/Dia. (In.)
No Roller
Depth (In.)
1 39/64 in
Shaft Length
1-39/64 in
Mounting Hole Size (In.)
3/16 in
Width (In.)
3 51/64 in
Height (In.)
7 45/64 in
Length (In.)
3 3/4 in
Overall Width
2 1/2 in
Overall Length
3 3/4 in
Cutout Depth
1 3/8 in
For Surface Thickness - Minimum
1 3/8 in
Cutout Width
3 in
For Surface Thickness - Maximum
1 3/4 in
Cutout Length
2 in

Details

Item
Combination Tray and Edge Pull
For Use With
Pocket Doors
Material
Brass
Color
Silver
Construction
Steel
Number of Wheels
0
Requires
Hardware
Mounting
Door
Finish
Aged Bronze
Hardware
Included
Bearings
Steel
Projection
1/4 in
Handing Orientation
Non-Handed
Tray Shape
Oblong
Load Rating
Not Load Rated
Includes Hardware
Hardware Included
Count
1
Folding Type
Fixed
ANSI/BHMA Finish
Light Oxidized Satin Bronze Bright Relieved, Clear Coated
Type
Sliding Door
Lock Type
Privacy
Projection Type
Recessed
Locking
Locking
Product Type
Combination Tray/Lever Pull Handle
Handle Shape
Tray/Lever
Projection - Folded
1/4 in

Description

Combination Tray and Edge Pull, Sliding Door, Brass, Silver, Aged Bronze Finish, Shaft Length 1-39/64 in, Length (In.) 3 3/4 in, Height (In.) 7 45/64 in, Width (In.) 3 51/64 in, Depth (In.) 1 39/64 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Pocket Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.