Zoro Homepage

Pocket Door Lock/Pull, 3-3/4" L

  • Mfr # N 7239

  • Zoro # G3344299


product price: $20.55
/ea

Key Features

For Use With
Pocket Doors
Material
Steel
Color
Silver
Height (In.)
6 23/64 in
Mounting
Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 7239
Zoro #
G3344299
UPC #
049793672391
Country of Origin
China

Dimensions

Height (In.)
6 23/64 in
Width (In.)
3 3/4 in
Length (In.)
2 3/4 in
Mounting Hole Size (In.)
3/16 in
Roller Width/Dia. (In.)
No Roller
Shaft Length
1-39/64 in
Depth (In.)
1 39/64 in
Inside Dia.
1 3/8
Overall Width
2 1/2 in
Cutout Depth
1 3/8 in
For Surface Thickness - Maximum
1 3/4 in
For Surface Thickness - Minimum
1 3/8 in
Cutout Length
2 in
Overall Length
2 3/4 in
Cutout Width
2 in

Details

Item
Combination Tray and Edge Pull
For Use With
Pocket Doors
Material
Steel
Color
Silver
Mounting
Door
Finish
Satin Nickel
Hardware
Included
Requires
Hardware
Number of Wheels
0
Construction
Steel
Bearings
Steel
Max. Latching Distance (In.)
1-3/8 in.
Includes
Privacy Lock
Projection - Folded
5/16 in
ANSI/BHMA Finish
Satin Nickel-Plated
Product Type
Combination Tray/Lever Pull Handle
Handle Shape
Tray/Lever
Projection
1/4 in
Projection Type
Recessed
Lock Type
Privacy
Folding Type
Fixed
Locking
Locking
Tray Shape
Rectangular
Includes Hardware
Hardware Included
Type
Sliding Door
Load Rating
Not Load Rated
Handing Orientation
Non-Handed
Count
1

Description

Combination Tray and Edge Pull, Sliding Door, Steel, Silver, Satin Nickel Finish, Shaft Length 1-39/64 in, Length (In.) 2 3/4 in, Height (In.) 6 23/64 in, Width (In.) 3 3/4 in, Depth (In.) 1 39/64 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Pocket Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.