Zoro Homepage

Pocket Door Pull, 3-53/64" L

  • Mfr # N 7085

  • Zoro # G3343879


product price: $17.05
/ea

Key Features

Length (In.)
2 3/4 in
For Use With
Pocket Doors
Mounting
Door
Material
Brass
Includes
Pull Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 7085
Zoro #
G3343879
UPC #
049793770851
Country of Origin
China

Dimensions

Length (In.)
2 3/4 in
Width (In.)
1 3/8 in
Depth (In.)
1-1/2
Roller Width/Dia. (In.)
No Roller
Shaft Length
1-1/2"
Mounting Hole Size (In.)
3/16 in
Height (In.)
2 3/4 in
Overall Length
2 3/4 in
For Surface Thickness - Maximum
1 3/4 in
Cutout Length
2 in
For Surface Thickness - Minimum
1 3/8 in
Cutout Width
2 in
Overall Width
2 1/2 in
Cutout Depth
1 3/8 in

Details

For Use With
Pocket Doors
Mounting
Door
Material
Brass
Includes
Pull Hook
Finish
Chrome Plated
Color
Silver
Category Type
Pocket Door Hardware
Type
Sliding Door
Bearings
Steel
Number of Wheels
0
Item
Combination Tray and Edge Pull
Hardware
Included
Construction
Solid Brass
Requires
Hardware
Projection - Folded
1/4 in
Handle Shape
Tray/Lever
Locking
Non-Locking
Tray Shape
Rectangular
Load Rating
Not Load Rated
Projection
1/4 in
Product Type
Combination Tray/Lever Pull Handle
Folding Type
Fixed
ANSI/BHMA Finish
Satin Nickel-Plated
Includes Hardware
Hardware Included
Count
1
Handing Orientation
Non-Handed
Projection Type
Recessed

Description

Combination Tray and Edge Pull, Sliding Door, Brass, Silver, Chrome Plated Finish, Length (In.) 2 3/4 in, Height (In.) 2 3/4 in, Width (In.) 1 3/8 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Solid Brass, Hardware Included, Requires Hardware, For Use With Pocket Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.