Zoro Homepage

Pocket Door Pull, 3-53/64" L

  • Mfr # N 7363

  • Zoro # G3344658


product price: $25.29
/ea

Key Features

Length (In.)
3 3/4 in
Width (In.)
3 13/16 in
For Use With
Pocket Doors
Mounting
Door
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 7363
Zoro #
G3344658
UPC #
049793073631
Country of Origin
China

Dimensions

Length (In.)
3 3/4 in
Width (In.)
3 13/16 in
Roller Width/Dia. (In.)
No Roller
Depth (In.)
1 1/2 in
Shaft Length
1-1/2 in
Mounting Hole Size (In.)
3/16 in
Height (In.)
7 7/16 in
Cutout Length
2 in
For Surface Thickness - Minimum
1 3/8 in
Cutout Width
3 in
Overall Length
3 3/4 in
Cutout Depth
1 3/8 in
Overall Width
2 1/2 in
For Surface Thickness - Maximum
1 3/4 in

Details

For Use With
Pocket Doors
Mounting
Door
Material
Brass
Includes
Hardware
Finish
Satin Nickel
Color
Silver
Number of Wheels
0
Construction
Steel
Bearings
Steel
Type
Sliding Door
Requires
Hardware
Item
Combination Tray and Edge Pull
Hardware
Included
Category Type
Pocket Door Hardware
Includes Hardware
Hardware Included
Tray Shape
Oblong
Folding Type
Fixed
Handle Shape
Tray/Lever
Handing Orientation
Non-Handed
Projection
1/4 in
ANSI/BHMA Finish
Satin Nickel-Plated
Product Type
Combination Tray/Lever Pull Handle
Load Rating
Not Load Rated
Count
1
Projection - Folded
1/4 in
Locking
Non-Locking
Projection Type
Recessed

Description

Combination Tray and Edge Pull, Sliding Door, Brass, Silver, Satin Nickel Finish, Shaft Length 1-1/2 in, Length (In.) 3 3/4 in, Height (In.) 7 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/2 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Pocket Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.