Zoro Homepage

Right Hand Window Operator, 13-1/2" L

  • Mfr # H 3571

  • Zoro # G0593043


product price: $34.75
/ea

Key Features

Finish
Bronze Coated
Material
Die Cast
Length (In.)
13 1/2 in
Height (In.)
20 in
Base Size (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3571
Zoro #
G0593043
UPC #
049793035714
Country of Origin
China

Dimensions

Length (In.)
13 1/2 in
Height (In.)
20 in
Base Size (In.)
3
Width (In.)
4
Handle Length
3 in
Base Length
3 in
Arm Length
13 1/2 in

Details

Finish
Bronze Coated
Material
Die Cast
Strike (In.)
11-3/8
Projection (In.)
11/16 in
Type
Casement Window
Includes
Mounting Hardware
Color
Brown
Hardware
Included
Item
Window Operator
Includes Handle
Handle Included
For Use With
Casement Windows
Housing Material
Die Cast Bronze
Handle Type
Crank
Mounting Hole Spacing
1 5/8 in, 3 in
Count
1
Opening Angle - Maximum
90 Degrees
Arm Type
Single
Includes Hardware
Hardware Included
Product Type
Window Operator
Handing Orientation
Right-Hand

Description

Right Hand Operator, Casement Window, Die Cast, Bronze, Length (In.) 13-1/2, Height (In.) 20, Width (In.) 4, Strike (In.) 11-3/8, Projection (In.) 11/16, Base Size (In.) 3, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.